Shop COVERKING

Seat Covers in Ballistic for 20142018 Jeep Patriot, CSCMC3JP9448

  • Mfr # CSCMC3JP9448
  • Zoro # G5893033

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Patriot
Family Code
JP9448
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3JP9448
Zoro #
G5893033
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Arid
For Use With
For 2014 To 2018 Jeep Patriot
Family Code
JP9448

Description

Seat Covers in Ballistic for 2014-2018 Jeep Patriot - (F), 50/50 bucket, w/o dr lumbar, w/o fold pass seat, w/seat-mounted side airbag

Ratings & reviews