Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142018 Jeep Wrangler, CSC1E1JP9440
Mfr # CSC1E1JP9440
Zoro # G7152659
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Wrangler
Family Code
JP9440
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1JP9440
- Zoro #
- G7152659
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2014 To 2018 Jeep Wrangler
- Family Code
- JP9440
Description
Seat Covers in Ballistic for 2014-2018 Jeep Wrangler - (F), JK, NON-U.S. RHD 4dr, 50/50 bkt, w/remov hdrst, w/height-adj dr st, w/seat-mount side airbag