Shop COVERKING

Seat Covers in Ballistic for 20142018 Jeep Wrangler, CSCMC3JP9438

  • Mfr # CSCMC3JP9438

  • Zoro # G5883918


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Wrangler
Family Code
JP9438
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3JP9438
Zoro #
G5883918
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Arid
For Use With
For 2014 To 2018 Jeep Wrangler
Family Code
JP9438

Description

Seat Covers in Ballistic for 2014-2018 Jeep Wrangler - (F), JK, NON-U.S. RHD 4dr, 50/50 bkt, w/rmv hdrst, w/height-adj dr st, w/o seat-mount side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews