Shop COVERKING

Seat Covers in Ballistic for 20142019 Fiat 500 F, CSCATC02FT7022

  • Mfr # CSCATC02FT7022

  • Zoro # G5670241


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2019 Fiat 500
Family Code
FT7022
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC02FT7022
Zoro #
G5670241
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2019 Fiat 500
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
FT7022

Description

Seat Covers in Ballistic for 2014-2019 Fiat 500 - (F), Abarth Only, 50/50 highback bucket, w/side airbag, w/manual dr & pass seat, w/dr & pass armrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews