Shop COVERKING

Seat Covers in Ballistic for 20142019 Fiat 500 F, CSCMC4FT7022

  • Mfr # CSCMC4FT7022

  • Zoro # G5916930


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2014 To 2019 Fiat 500
Family Code
FT7022
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC4FT7022
Zoro #
G5916930
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Tropic
For Use With
For 2014 To 2019 Fiat 500
Family Code
FT7022

Description

Seat Covers in Ballistic for 2014-2019 Fiat 500 - (F), Abarth Only, 50/50 highback bucket, w/side airbag, w/manual dr & pass seat, w/dr & pass armrst

Ratings & reviews