Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142019 Kia Soul 2nd, CSCMC1KI9455
Mfr # CSCMC1KI9455
Zoro # G5787178
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2019 Kia Soul
Family Code
KI9455
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC1KI9455
- Zoro #
- G5787178
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2014 To 2019 Kia Soul
- Color
- Camo Multi-Cam Classic
- Family Code
- KI9455
Description
Seat Covers in Ballistic for 2014-2019 Kia Soul - 2nd Gen, (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/manual driver & pass seat, Not for EV