Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142019 Mitsubishi, CSCATC02MB9346
Mfr # CSCATC02MB9346
Zoro # G5649573
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2014 To 2019 Mitsubishi Outlander Sport
Family Code
MB9346
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02MB9346
- Zoro #
- G5649573
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2014 To 2019 Mitsubishi Outlander Sport
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- MB9346
Description
Seat Covers in Ballistic for 2014-2019 Mitsubishi Outlander Sport - (R), 60/40, w/3 rmv hdrst, w/blt-in 60 armrst, w/o access thru armrst (60 dr side), SPORT MDL ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov