Shop COVERKING

Seat Covers in Ballistic for 20142019 Nissan Versa, CSCATC02NS9789

  • Mfr # CSCATC02NS9789

  • Zoro # G5637700


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2019 Nissan Versa
Family Code
NS9789
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02NS9789
Zoro #
G5637700
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
A-TACS FG (FOLIAGE/GREEN) Solid
For Use With
For 2014 To 2019 Nissan Versa
Family Code
NS9789

Description

Seat Covers in Ballistic for 2014-2019 Nissan Versa - (F), 50/50 bucket, w/removable headrest, w/o side airbag, w/driver armrest, w/man dr, w/man pas

Ratings & reviews