Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142019 Porsche Cayman, CSCMC2PR9352
- Mfr # CSCMC2PR9352
- Zoro # G5795532
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2019 Porsche Cayman
Family Code
PR9352
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2PR9352
- Zoro #
- G5795532
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2014 To 2019 Porsche Cayman
- Color
- Camo Multi-Cam Classic Black
- Family Code
- PR9352
Description
Seat Covers in Ballistic for 2014-2019 Porsche Cayman - (F), 50/50 highback, w/pwr dr & pass seat, w/side airbag, for Sport HardBack, not for SportBucket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov