Shop COVERKING

Seat Covers in Ballistic for 20142019 Porsche Cayman, CSCMC4PR9352

  • Mfr # CSCMC4PR9352
  • Zoro # G5929409

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2014 To 2019 Porsche Cayman
Family Code
PR9352
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC4PR9352
Zoro #
G5929409
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2014 To 2019 Porsche Cayman
Color
Ballistic Multi-cam Tropic
Family Code
PR9352

Description

Seat Covers in Ballistic for 2014-2019 Porsche Cayman - (F), 50/50 highback, w/pwr dr & pass seat, w/side airbag, for Sport HardBack, not for SportBucket

Ratings & reviews