Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142020 BMW i3 R, CSCMC4BM9565
- Mfr # CSCMC4BM9565
- Zoro # G5901199
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2014 To 2020 BMW i3
Family Code
BM9565
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC4BM9565
- Zoro #
- G5901199
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- For Use With
- For 2014 To 2020 BMW i3
- Color
- Ballistic Multi-cam Tropic
- Family Code
- BM9565
Description
Seat Covers in Ballistic for 2014-2020 BMW i3 - (R), 50/50 Split Back, Solid Bottom, w/2 removable headrests, Headrest Not Cover
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov