Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142020 Nissan Rogue, CSCATC04NS9917
- Mfr # CSCATC04NS9917
- Zoro # G5663241
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2020 Nissan Rogue
Family Code
NS9917
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04NS9917
- Zoro #
- G5663241
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- For Use With
- For 2014 To 2020 Nissan Rogue
- Family Code
- NS9917
Description
Seat Covers in Ballistic for 2014-2020 Nissan Rogue - (F), NEW BODY ONLY, NOT SPORT, 50/50 bucket, w/remov hdrst, w/airbag, w/manual driver & pass seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov