Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20142021 Jeep Grand, CSC1E4JP9462
Mfr # CSC1E4JP9462
Zoro # G4832944
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2021 Jeep Grand Cherokee
Family Code
JP9462
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E4JP9462
- Zoro #
- G4832944
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Charcoal
- For Use With
- For 2014 To 2021 Jeep Grand Cherokee
- Family Code
- JP9462
Description
Seat Covers in Ballistic for 2014-2021 Jeep Grand Cherokee - (F), 50/50 bkt, w/adj non-remov hdrst, w/o fold-flat pas, w/o seatbk vid, w/side airbag, NOT FOR SRT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov