Shop COVERKING

Seat Covers in Ballistic for 20152017 Hyundai Sonata, CSC1E4HI9341

  • Mfr # CSC1E4HI9341

  • Zoro # G4880553


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2017 Hyundai Sonata
Family Code
HI9341
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E4HI9341
Zoro #
G4880553
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2017 Hyundai Sonata
Color
Charcoal
Family Code
HI9341

Description

Seat Covers in Ballistic for 2015-2017 Hyundai Sonata - (F), 50/50 bucket, w/side airbag, w/manual driver & manual passenger seat, NOT FOR HYBRID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews