Shop COVERKING

Seat Covers in Ballistic for 20152018 GMC Canyon R, CSCMC2GM9830

  • Mfr # CSCMC2GM9830
  • Zoro # G5823438

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2015 To 2018 GMC Canyon
Family Code
GM9830
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC2GM9830
Zoro #
G5823438
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2015 To 2018 GMC Canyon
Color
Camo Multi-Cam Classic Black
Family Code
GM9830

Description

Seat Covers in Ballistic for 2015-2018 GMC Canyon - (R), 60/40 Split, 60 on driver side, w/remov hdrst, w/o armrest, CREW CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.