Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20152018 GMC Truck Sierra, CSCMC3GM9794
- Mfr # CSCMC3GM9794
- Zoro # G5921812
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2015 To 2018 GMC Truck Sierra Denali 1500, 2500 (Not HD)
Family Code
GM9794
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3GM9794
- Zoro #
- G5921812
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- For Use With
- For 2015 To 2018 GMC Truck Sierra Denali 1500, 2500 (Not HD)
- Color
- Ballistic Multi-cam Arid
- Family Code
- GM9794
Description
Seat Covers in Ballistic for 2015-2018 GMC Truck Sierra Denali 1500, 2500 (Not HD) - (F), 40/20/40, w/removable headrest, w/o center bottom storage, w/folding console, w/side airbag