Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20152018 Lincoln MKC, CSC1E1LN9382
Mfr # CSC1E1LN9382
Zoro # G4719212
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2015 To 2018 Lincoln MKC
Family Code
LN9382
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1LN9382
- Zoro #
- G4719212
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2015 To 2018 Lincoln MKC
- Family Code
- LN9382
Description
Seat Covers in Ballistic for 2015-2018 Lincoln MKC - (R), 60/40 Split Back, w/60 on driver side, w/built-in armrest, w/3 removable headrests