Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20152019 Ford Transit, CSC1E1FD9871
- Mfr # CSC1E1FD9871
- Zoro # G7147829
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD9871
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1FD9871
- Zoro #
- G7147829
- UPC #
- -
- Country of Origin
- United States
Details
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2015 To 2019 Ford Transit
- Family Code
- FD9871
Description
Seat Covers in Ballistic for 2015-2019 Ford Transit - (F), 50/50 bkt, w/rmv hdrst, w/man st, w/1 armrst per st, w/man lmbr knob on inner side dr st back
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov