Shop COVERKING

Seat Covers in Ballistic for 20152019 Ford Transit, CSCATC01FD10051

  • Mfr # CSCATC01FD10051
  • Zoro # G5550989

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10051
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC01FD10051
Zoro #
G5550989
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Color
A-TACS AU (ARID/URBAN) Solid
Family Code
FD10051

Description

Seat Covers in Ballistic for 2015-2019 Ford Transit - (M),15 SEATER,4th Row, COMBO: solid bench btm, 2 split bkrst, 2 hdrst 1 arm (PLUS) bkt w/arm & hdrst

Ratings & reviews