Shop COVERKING

Seat Covers in Ballistic for 20152019 Ford Transit, CSCMC3FD9871

  • Mfr # CSCMC3FD9871

  • Zoro # G5892631


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD9871
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3FD9871
Zoro #
G5892631
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2015 To 2019 Ford Transit
Color
Ballistic Multi-cam Arid
Family Code
FD9871

Description

Seat Covers in Ballistic for 2015-2019 Ford Transit - (F), 50/50 bkt, w/rmv hdrst, w/man st, w/1 armrst per st, w/man lmbr knob on inner side dr st back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews