Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20152019 GMC Truck Sierra, CSC1E5GM9552
Mfr # CSC1E5GM9552
Zoro # G4854023
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2015 To 2019 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM9552
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5GM9552
- Zoro #
- G4854023
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Cashmere
- For Use With
- For 2015 To 2019 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM9552
Description
Seat Covers in Ballistic for 2015-2019 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), CREW CAB, 60/40 Split Bench with 2 removable headrest, with Built in 60 armrest