Shop COVERKING

Seat Covers in Ballistic for 20152019 Subaru, CSCMC3SU9407

  • Mfr # CSCMC3SU9407
  • Zoro # G5863590

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2015 To 2019 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU9407
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3SU9407
Zoro #
G5863590
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Rear
Color
Ballistic Multi-cam Arid
For Use With
For 2015 To 2019 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU9407

Description

Seat Covers in Ballistic for 2015-2019 Subaru Legacy/Outback (Not Sport) Wgn - (R), Pzev, 60/40 Split, Solid Btm, w/3 rmv hdrst, w/blt-in 60 arm, 40 on dr, Not for Heated Seats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.