Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20152020 BMW i8 R, CSCMC2BM9653
Mfr # CSCMC2BM9653
Zoro # G5748124
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2015 To 2020 BMW i8
Family Code
BM9653
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2BM9653
- Zoro #
- G5748124
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2015 To 2020 BMW i8
- Family Code
- BM9653
Description
Seat Covers in Ballistic for 2015-2020 BMW i8 - (R)