Seat Covers in Ballistic for 20152020 Chevrolet Trax, CSCMC1CH10010

  • Mfr # CSCMC1CH10010

  • Zoro # G5697158


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2015 To 2020 Chevrolet Trax
Family Code
CH10010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC1CH10010
Zoro #
G5697158
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic
Seat Position
Rear
For Use With
For 2015 To 2020 Chevrolet Trax
Family Code
CH10010

Description

Seat Covers in Ballistic for 2015-2020 Chevrolet Trax - (R), 60/40 Split Bench, w/2 removable headrests, w/built-in 60 armrest, 60 on driver side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.