Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20152020 Chevrolet Trax, CSCMC4CH10005
Mfr # CSCMC4CH10005
Zoro # G5915713
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2015 To 2020 Chevrolet Trax
Family Code
CH10005
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC4CH10005
- Zoro #
- G5915713
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- For Use With
- For 2015 To 2020 Chevrolet Trax
- Color
- Ballistic Multi-cam Tropic
- Family Code
- CH10005
Description
Seat Covers in Ballistic for 2015-2020 Chevrolet Trax - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/driver armrest, w/flat folding pass seat