Seat Covers in Ballistic for 20152020 GMC Yukon M, CSCMC4GM9589

  • Mfr # CSCMC4GM9589

  • Zoro # G5914648


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Middle
For Use With
For 2015 To 2020 GMC Yukon
Family Code
GM9589
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC4GM9589
Zoro #
G5914648
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Middle
For Use With
For 2015 To 2020 GMC Yukon
Family Code
GM9589

Description

Seat Covers in Ballistic for 2015-2020 GMC Yukon - (M), 60/40 Split Bench, w/2 removable headrest, w/Built-in 60 armrest (60 on driver side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.