Shop COVERKING

Seat Covers in Ballistic for 20152020 GMC Yukon XL, CSCMC2GM9555

  • Mfr # CSCMC2GM9555
  • Zoro # G5789320

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2020 GMC Yukon XL
Family Code
GM9555
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC2GM9555
Zoro #
G5789320
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2020 GMC Yukon XL
Color
Camo Multi-Cam Classic Black
Family Code
GM9555

Description

Seat Covers in Ballistic for 2015-2020 GMC Yukon XL - (F), 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag, w/o backside air vents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.