Seat Covers in Ballistic for 20152020 Kia Sedona M, CSCMC2KI9474

  • Mfr # CSCMC2KI9474

  • Zoro # G5789661


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Middle
For Use With
For 2015 To 2020 Kia Sedona
Family Code
KI9474
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC2KI9474
Zoro #
G5789661
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Middle
For Use With
For 2015 To 2020 Kia Sedona
Family Code
KI9474

Description

Seat Covers in Ballistic for 2015-2020 Kia Sedona - (M), 50/50 bucket, w/none removable headrest, w/2 armrests per seat, without Seat Recliner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.