Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20152020 MercedesBenz, CSC1E1MD9678
Mfr # CSC1E1MD9678
Zoro # G4685859
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2020 Mercedes-Benz C-Class Sedan
Family Code
MD9678
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1MD9678
- Zoro #
- G4685859
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2015 To 2020 Mercedes-Benz C-Class Sedan
- Family Code
- MD9678
Description
Seat Covers in Ballistic for 2015-2020 Mercedes-Benz C-Class Sedan - (F), 50/50 bucket, w/adjustable non-remov hdrst, w/thin leg support driver seat ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.