Shop COVERKING

Seat Covers in Ballistic for 20152020 MercedesBenz, CSC1E2MD9679

  • Mfr # CSC1E2MD9679
  • Zoro # G7136662

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2020 Mercedes-Benz C-Class Sedan
Family Code
MD9679
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1E2MD9679
Zoro #
G7136662
UPC #
-
Country of Origin
United States
Style
Ballistic
Seat Position
Front
Color
Light Gray
For Use With
For 2015 To 2020 Mercedes-Benz C-Class Sedan
Family Code
MD9679

Description

Seat Covers in Ballistic for 2015-2020 Mercedes-Benz C-Class Sedan - (F), 50/50 bucket, w/adjustable non-remov hdrst, w/thin leg support driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.