Shop COVERKING

Seat Covers in Ballistic for 20152020 Nissan Frontier, CSC1E5NS9890

  • Mfr # CSC1E5NS9890

  • Zoro # G4833084


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2020 Nissan Frontier
Family Code
NS9890
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E5NS9890
Zoro #
G4833084
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Cashmere
For Use With
For 2015 To 2020 Nissan Frontier
Family Code
NS9890

Description

Seat Covers in Ballistic for 2015-2020 Nissan Frontier - (F), 50/50 manual bucket, w/o turning knobs, w/o manual lumbar, w/o folding pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews