Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20152020 Nissan Frontier, CSCMC3NS9890
- Mfr # CSCMC3NS9890
- Zoro # G5890391
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2015 To 2020 Nissan Frontier
Family Code
NS9890
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3NS9890
- Zoro #
- G5890391
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- For Use With
- For 2015 To 2020 Nissan Frontier
- Color
- Ballistic Multi-cam Arid
- Family Code
- NS9890
Description
Seat Covers in Ballistic for 2015-2020 Nissan Frontier - (F), 50/50 manual bucket, w/o turning knobs, w/o manual lumbar, w/o folding pass seat, w/side airbag