Shop COVERKING

Seat Covers in Ballistic for 20152020 Nissan Murano, CSCMC2NS10122

  • Mfr # CSCMC2NS10122

  • Zoro # G5790160


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2020 Nissan Murano
Family Code
NS10122
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC2NS10122
Zoro #
G5790160
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2020 Nissan Murano
Color
Camo Multi-Cam Classic Black
Family Code
NS10122

Description

Seat Covers in Ballistic for 2015-2020 Nissan Murano - (F), 50/50 bucket, w/removable headrest, w/power driver & passenger seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.