Shop COVERKING

Seat Covers in Ballistic for 20152020 Subaru, CSCATC04SU9412

  • Mfr # CSCATC04SU9412
  • Zoro # G5636072

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2020 Subaru Impreza/WRX Sedan
Family Code
SU9412
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04SU9412
Zoro #
G5636072
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2020 Subaru Impreza/WRX Sedan
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
SU9412

Description

Seat Covers in Ballistic for 2015-2020 Subaru Impreza/WRX Sedan - (F), WRX ONLY, 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr & man pass seat, NOT FOR RECARO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.