Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20152020 Subaru, CSCMC3SU9542
Mfr # CSCMC3SU9542
Zoro # G5863660
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2015 To 2020 Subaru Impreza/WRX Sedan
Family Code
SU9542
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC3SU9542
- Zoro #
- G5863660
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- For Use With
- For 2015 To 2020 Subaru Impreza/WRX Sedan
- Color
- Ballistic Multi-cam Arid
- Family Code
- SU9542
Description
Seat Covers in Ballistic for 2015-2020 Subaru Impreza/WRX Sedan - (R), WRX STi ONLY, 60/40 Split, Solid Btm, w/3 remov hdrst, w/o armrest, w/nylon pull tab straps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.