Shop COVERKING

Seat Covers in Ballistic for 20152021 Chevrolet, CSCMC4CH10166

  • Mfr # CSCMC4CH10166

  • Zoro # G5930054


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2015 To 2021 Chevrolet Colorado
Family Code
CH10166
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC4CH10166
Zoro #
G5930054
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2015 To 2021 Chevrolet Colorado
Color
Ballistic Multi-cam Tropic
Family Code
CH10166

Description

Seat Covers in Ballistic for 2015-2021 Chevrolet Colorado - (R), 50/50, w/2 removable headrests, Jumper Seat, Extended Cab Only

Ratings & reviews