Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20152021 GMC Canyon F, CSC1E2GM9603
- Mfr # CSC1E2GM9603
- Zoro # G4716071
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2021 GMC Canyon
Family Code
GM9603
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2GM9603
- Zoro #
- G4716071
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2015 To 2021 GMC Canyon
- Family Code
- GM9603
Description
Seat Covers in Ballistic for 2015-2021 GMC Canyon - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & manual passenger seat