Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20162016 Scion iM R, CSC1E4SN9241
Mfr # CSC1E4SN9241
Zoro # G4784209
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2016 To 2016 Scion iM
Family Code
SN9241
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E4SN9241
- Zoro #
- G4784209
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2016 To 2016 Scion iM
- Color
- Charcoal
- Family Code
- SN9241
Description
Seat Covers in Ballistic for 2016-2016 Scion iM - (R), 40/60 Split Bench, Solid Bottom, w/3 remov headrests, w/built-in 60 armrest, 60 on pass side