Shop COVERKING

Seat Covers in Ballistic for 20162020 Chevrolet Malibu, CSC1E5CH10078

  • Mfr # CSC1E5CH10078
  • Zoro # G4848660

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2016 To 2020 Chevrolet Malibu
Family Code
CH10078
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1E5CH10078
Zoro #
G4848660
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Cashmere
For Use With
For 2016 To 2020 Chevrolet Malibu
Family Code
CH10078

Description

Seat Covers in Ballistic for 2016-2020 Chevrolet Malibu - 9th Gens, (F), 50/50 bucket, w/adjust non-removable hdrst, w/side airbag, w/pw dr & manual pass seat

Ratings & reviews