Shop COVERKING

Seat Covers in Ballistic for 20162020 Chevrolet Malibu, CSCMC4CH10079

  • Mfr # CSCMC4CH10079

  • Zoro # G5921079


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2016 To 2020 Chevrolet Malibu
Family Code
CH10079
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC4CH10079
Zoro #
G5921079
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2016 To 2020 Chevrolet Malibu
Color
Ballistic Multi-cam Tropic
Family Code
CH10079

Description

Seat Covers in Ballistic for 2016-2020 Chevrolet Malibu - 9th Gens, (R), 60/40 Back, Solid Bottom, w/2 removable headrests, w/built-in armrest, 40 on dr side

Ratings & reviews