Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20162020 Kia Sorento, CSC1E1KI9477
- Mfr # CSC1E1KI9477
- Zoro # G4710709
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9477
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1KI9477
- Zoro #
- G4710709
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2016 To 2020 Kia Sorento
- Family Code
- KI9477
Description
Seat Covers in Ballistic for 2016-2020 Kia Sorento - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov