Shop COVERKING

Seat Covers in Ballistic for 20162020 Kia Sorento, CSCATC04KI9519

  • Mfr # CSCATC04KI9519

  • Zoro # G5702642


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9519
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04KI9519
Zoro #
G5702642
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2016 To 2020 Kia Sorento
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
KI9519

Description

Seat Covers in Ballistic for 2016-2020 Kia Sorento - (R), 40/20/40 Backrest, 60/40 Bottom, w/3 removable headrests, w/built-in armrest, 2 Row Model ONLY

Ratings & reviews