Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20162020 Kia Sorento, CSCATC04KI9566
Mfr # CSCATC04KI9566
Zoro # G5703640
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9566
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04KI9566
- Zoro #
- G5703640
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2016 To 2020 Kia Sorento
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Family Code
- KI9566
Description
Seat Covers in Ballistic for 2016-2020 Kia Sorento - (R), 50/50 Split, For 3-Row Model ONLY