Shop COVERKING

Seat Covers in Ballistic for 20162020 Kia Sorento, CSCMC3KI9502

  • Mfr # CSCMC3KI9502
  • Zoro # G5909474

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9502
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3KI9502
Zoro #
G5909474
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2016 To 2020 Kia Sorento
Color
Ballistic Multi-cam Arid
Family Code
KI9502

Description

Seat Covers in Ballistic for 2016-2020 Kia Sorento - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/pwr driver & manual passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews