Shop COVERKING

Seat Covers in Ballistic for 20162020 Nissan Maxima, CSCMC2NS10009

  • Mfr # CSCMC2NS10009

  • Zoro # G5789880


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2016 To 2020 Nissan Maxima
Family Code
NS10009
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC2NS10009
Zoro #
G5789880
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Camo Multi-Cam Classic Black
For Use With
For 2016 To 2020 Nissan Maxima
Family Code
NS10009

Description

Seat Covers in Ballistic for 2016-2020 Nissan Maxima - (F), 50/50 bucket, w/removable headrest, w/o thigh support, w/power driver & manual passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.