Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20162020 Tesla Model X, CSCMC2TS4010
Mfr # CSCMC2TS4010
Zoro # G5762842
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Middle
For Use With
For 2016 To 2020 Tesla Model X
Family Code
TS4010
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2TS4010
- Zoro #
- G5762842
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Middle
- For Use With
- For 2016 To 2020 Tesla Model X
- Color
- Camo Multi-Cam Classic Black
- Family Code
- TS4010
Description
Seat Covers in Ballistic for 2016-2020 Tesla Model X - (M), 40/20/40 bucket, w/built-in headrest, w/built-in belt, w/power seats
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov