Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20162021 Lexus RX F, CSCMC1LX9414
Mfr # CSCMC1LX9414
Zoro # G5794482
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2016 To 2021 Lexus RX
Family Code
LX9414
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC1LX9414
- Zoro #
- G5794482
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic
- For Use With
- For 2016 To 2021 Lexus RX
- Family Code
- LX9414
Description
Seat Covers in Ballistic for 2016-2021 Lexus RX - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/power driver & passenger seat, Not for F-Sport