Shop COVERKING

Seat Covers in Ballistic for 20162021 Toyota Prius, CSC1E5TT9918

  • Mfr # CSC1E5TT9918

  • Zoro # G4839518


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2016 To 2021 Toyota Prius
Family Code
TT9918
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E5TT9918
Zoro #
G4839518
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
Cashmere
For Use With
For 2016 To 2021 Toyota Prius
Family Code
TT9918

Description

Seat Covers in Ballistic for 2016-2021 Toyota Prius - (R), 60/40 Split, Solid Bottom, w/3 rmv hdrst, w/built-in 60 armrest (40 on dr), Not for Prius Prime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews