Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20162021 Volvo XC90 F, CSC1E4VO9340
Mfr # CSC1E4VO9340
Zoro # G4839323
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2016 To 2021 Volvo XC90
Family Code
VO9340
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E4VO9340
- Zoro #
- G4839323
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2016 To 2021 Volvo XC90
- Color
- Charcoal
- Family Code
- VO9340
Description
Seat Covers in Ballistic for 2016-2021 Volvo XC90 - (F), 50/50 high back bucket, w/power seat, w/adjust non-remov hdrst, R-Design Only