Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20172017 Hyundai Accent, CSC1E4HI9378
Mfr # CSC1E4HI9378
Zoro # G4858339
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2017 To 2017 Hyundai Accent
Family Code
HI9378
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E4HI9378
- Zoro #
- G4858339
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Charcoal
- For Use With
- For 2017 To 2017 Hyundai Accent
- Family Code
- HI9378
Description
Seat Covers in Ballistic for 2017-2017 Hyundai Accent - (R), 4drs SEDAN ONLY, 60/40 Split Bench, Solid Bottom, w/3 removable headrests, 60 on driver side